Shop All Bench and Floor Scales
Adam Equipment
Counting Floor Scale, Platform Weighing
Mfr # PT312-5 [AE403]
Zoro # G9070693
product price: $1,241.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz
- Capacity 5,000 lb
- Scale Graduations 0.5 kg/1 lb
- Weighing Surface Depth 47 1/4 in
Product Information
- Brand Adam Equipment
- MFR # PT312-5 [AE403]
- Zoro # G9070693
- UPC # 840886106966
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 47 1/4 in |
Weighing Surface Width | 47 1/4 in |
Overall Length | 47 1/64 in |
Pan Dimensions | 47.2" x47.2" / 1200x1200mm |
Overall Height | 4 1/4 in |
Overall Width | 47 1/4 in |
Overall Depth | 47 1/4 in |
Display Character Height | 1 5/8 in |
Cord Length | 15 ft |
Weighing Surface Height | 4 3/8 in |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 5,000 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Fuser Assembly, 200000 Yield (115R00139)
- QUALARC Post only, w/support bracket, decorative ornate base, pineapple finial (LPST-703-BZ)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- SCHOOL SMART PAPER COMP 8.5X11 YELLW 3/8 RULED NO MARGIN 15LB REAM (120CS)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Digital Floor Scale 75kg/165 lb. Capacity (GFK165A)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- Adam Equipment Shipping & Packing Scales