Shop All Bench and Floor Scales
Adam Equipment
Adam Equipment CPWplus 15 Bench Scale
Mfr # CPWplus 15
Zoro # G604110331
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adam Equipment
- MFR # CPWplus 15
- Zoro # G604110331
- UPC # 30955635217
- Country of Origin China
- Category Bench and Floor Scales
Description
The Adam Equipment CPW-plus models are multi-purpose industrial scales created for easy use. Featuring different options for units of measurement, portability, and an easy to read backlit indicator, the CPW-plus scales are durable and dependable for your every weighing need.
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
440lb x 0.1lb Platform size 11.8 x 11.8"
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
440lb x 0.1lb Platform size 11.8 x 11.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 25 yds, Clear, PK20, 20PK (810SX20)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (HCB 602H)
- ADAM EQUIPMENT Adam Equipment CKT 8H Cruiser Bench Checkweighing Scale, 16 lb x 0.0002 lb (CKT 8H)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- Adam Equipment Bench and Floor Scales