Shop All Bench and Floor Scale Accessories
Adam Equipment
AC Adapter, Black, Smooth
Mfr # 700400115
Zoro # G8035605
original price:
$83.06
29% off
new price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- Finish Smooth
- Color Black
- For Use With Adam LBK Scales
- Standards UL Listed
Product Information
- Brand Adam Equipment
- MFR # 700400115
- Zoro # G8035605
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Cord Length | 3 ft |
Details
Material | Copper, Plastic |
Item | AC Adapter |
Finish | Smooth |
Color | Black |
For Use With | Adam LBK Scales |
Standards | UL Listed |
Plug Type | Two Prong |
Voltage | 120V AC |
Compatible Mfg. Model Number | LBX12 |
Description
AC Adapter, Compatible Mfg. Model Number LBX12, Compatible Grainger Part Number 54YN39, Cord Length 3 ft, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTPOINT PRODUCTS Cf212A Toner Cartridge - Yellow- 1800 Yield (200620P)
- SOLAR GROUP Mailbox Vert Econ Black (BW110000)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- UNCOMMONCARRY Omega Pen S5, Silver (OMP-BK-5)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- Adam Equipment Bench and Floor Scale Accessories