Shop All Bench and Floor Scales
A&D Weighing
Moisture Analyzer 71g Capacity, 0.0001g Readability
Mfr # MS-70
Zoro # G9453841
Free Shipping & Returns
$4,880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drying Temp. Range 30 Degrees to 200 Degrees C
- Platform Material Stainless Steel
- Includes WinCT Moisture
- Moisture Measurement Accuracy 0.01 %
- Drying Power Halogen
Product Information
- Brand A&D Weighing
- MFR # MS-70
- Zoro # G9453841
- Country of Origin Japan
- Category Bench and Floor Scales
Dimensions
Overall Height | 6 3/4 in |
Scale Dimensions | 12.80 in x 15.75 in x 14.70 in |
Overall Length | 12 3/4 in |
Overall Width | 8 1/2 in |
Drying Chamber Dimensions | 3.94 in x 3.94 in x 2.5 in |
Pan Dimensions | 3.35 in dia |
Drying Chamber Depth | 4 in |
Scale Depth | 14 3/4 in |
Pan Diameter | 3 1/4 in |
Scale Width | 12 3/4 in |
Drying Chamber Width | 2 1/2 in |
Drying Chamber Height | 4 in |
Scale Height | 15 3/4 in |
Description
Moisture Analyzer, Max. Capacity 71 g, Drying Temp. Range 30 Degrees to 200 Degrees C, Readability 0.0001g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232C, Overall Height 6 3/4 in, Overall Length 12 3/4 in, Overall Width 8 1/2 in, Drying Chamber Dimensions 3.94 in x 3.94 in x 2.5 in, Drying Power Halogen, Max. Drying Time 480 min, Moisture Measurement Repeatability 0.05 Percent to 0.01 Percent, Warm-Up Time 25 min
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- A&D WEIGHING Digital Compact Bench Scale 100 lb. Capacity (FC-50KI)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb (PT112M-GKaM)
- A&D Weighing Bench and Floor Scales