Shop All Bench and Floor Scales
A&D Weighing
Digital Platform Bench Scale 60kg/150 lb. Capacity
Mfr # FG-60KAL
Zoro # G4228393
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Scale Graduations 0.005 kg/0.01 lb
- Weighing Surface Depth 20 7/8 in
Product Information
- Brand A&D Weighing
- MFR # FG-60KAL
- Zoro # G4228393
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 20 7/8 in |
Weighing Surface Width | 15 3/8 in |
Overall Length | 28 3/4 in |
Overall Width | 15 3/8 in |
Overall Height | 30 3/4 in |
Weighing Surface Height | 5 in |
Overall Depth | 30 3/8 in |
Battery Size | C |
Cord Length | 36 in |
Display Character Height | 1 1/16 in |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 20 7/8 in, Weighing Surface Width 15 3/8 in, Weight Capacity 150 lb, Weighing Units kg, lb, oz, Scale Graduations 0.005 kg/0.01 lb, Overall Width 15 3/8 in, Overall Depth 30 3/8 in, Overall Height 30 3/4 in, Weighing Surface Height 5 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Hi/Lo/OK comparison, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 4 mil, Clear, Pk500 (3CUA1)
- GARDNER BENDER Gardner Bender PR-50 0.44 in. Round Romex Plastic Staple (6906374)
- TAPE LOGIC Tape Logic® Labels, "Hardware Enclosed", 2" x 3", Fluorescent Red, 500/Roll (DL3591)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- OPTIMA SCALES Optima Scales OPH-P103 High Precision Balance - 100g x 0.001g (OPH-P103)
- A&D Weighing Bench and Floor Scales