Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 6000g Capacity
Mfr # EK-6100I
Zoro # G4754111
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 1/4 in
Product Information
- Brand A&D Weighing
- MFR # EK-6100I
- Zoro # G4754111
- UPC # 093764901492
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 6 5/8 in |
Overall Height | 2 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 8 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 6,000 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.1g |
Power Unit | AC Adapter |
Standards | CE, cUL, ISO 9000, UL |
Application Modes | Counting and Percent Weighing |
Includes | AC adapter |
Scale Connection Ports | RS-232 |
Housing Material | ABS Plastic |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6,000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 6 5/8 in, Overall Length 7 1/2 in, Overall Width 8 1/2 in, Overall Height 2 1/4 in, Application Modes Counting and Percent Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, cUL, ISO 9000, UL
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- A&D Weighing Shipping & Packing Scales