Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 26 lb./12kg Capacity
Mfr # SJ-12KHS
Zoro # G4082827
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz
- Capacity 26 lb, 12 kg
- Scale Graduations 0.005 kg/0.01 lb
Product Information
- Brand A&D Weighing
- MFR # SJ-12KHS
- Zoro # G4082827
- UPC # 093764500282
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/2 in |
Weighing Surface Width | 9 in |
Overall Length | 9 3/4 in |
Overall Width | 10 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 9 3/4 in |
Weighing Surface Height | 4 in |
Battery Size | D |
Display Character Height | 1 in |
Cord Length | 36 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 in, Weight Capacity 26 lb, Weighing Units kg, lb, oz, Scale Graduations 0.005 kg/0.01 lb, Overall Width 10 1/4 in, Overall Depth 9 3/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Net Weight, Weight
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLIGHT INDUSTRIES Handwrapper Knob Assy (745051)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 1, 2 (3395GRY)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- A&D WEIGHING Digital Platform Bench Scale 400 lb. Capacity (FG-200KAL)
- A&D Weighing Bench and Floor Scales