Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 2200g Capacity
Mfr # FX-2000IWP
Zoro # G4193341
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Width 6 in
Product Information
- Brand A&D Weighing
- MFR # FX-2000IWP
- Zoro # G4193341
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 6 in |
Overall Length | 10 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 3 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,200 g |
Scale Graduations | 0.01 g |
Scale Display | VFD |
Washdown | No |
Includes | AC Adapter and Manual |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Scale Readability | 0.01g |
Standards | GCP, GLP, GMP, IP65, ISO |
Housing Material | Plastic |
Application Modes | Lab, Light Industrial |
Power Unit | 120V AC Adapter |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,200 g, Scale Graduations 0.01 g, Scale Display VFD, Weighing Surface Width 6 in, Overall Length 10 1/4 in, Overall Width 7 1/2 in, Overall Height 3 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Plastic, Standards GCP, GLP, GMP, IP65, ISO, Includes AC Adapter and Manual, Weighing Units g
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- BROWNLINE Planner, Monthly, Coilpro, Bk (REDCB1262CBLK)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- LEXMARK Lexmark 550-Sheet Tray (36S3110)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000IWP)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- A&D WEIGHING Digital Compact Bench Scale 12000g Capacity (EK-12KI)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- OHAUS Compact Counting Bench Scale, LCD (30461653)
- A&D Weighing Bench and Floor Scales