Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 2100g Capacity
Mfr # EJ-2000
Zoro # G4224272
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, lb
- Scale Graduations 0.1 g, 0.001 lb
- Weighing Surface Depth 5 1/2 in
Product Information
- Brand A&D Weighing
- MFR # EJ-2000
- Zoro # G4224272
- UPC # 081159845988
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/2 in |
Weighing Surface Width | 5 in |
Overall Height | 2 1/4 in |
Overall Width | 7 1/2 in |
Overall Length | 8 1/4 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, lb |
Capacity | 2,100 g |
Scale Graduations | 0.1 g, 0.001 lb |
Scale Display | LCD |
Washdown | No |
Power Unit | 120V AC Adapter or (4) AA Batteries |
Includes | AC adapter |
Platform Material | Stainless Steel |
Scale Readability | 0.1g/0.001 lb. |
Housing Material | Plastic |
Item | Compact Bench Scale |
Application Modes | Lab, Light Industrial |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,100 g, Scale Graduations 0.1 g, 0.001 lb, Scale Display LCD, Weighing Surface Depth 5 1/2 in, Weighing Surface Width 5 in, Overall Length 8 1/4 in, Overall Width 7 1/2 in, Overall Height 2 1/4 in, Application Modes Lab, Light Industrial, Power Unit 120V AC Adapter or (4) AA Batteries, Platform Material Stainless Steel, Housing Material Plastic, Includes AC Adapter, Weighing Units g, lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Rolmark Quart of Black Ink (S-529BL)
- PCI Pci Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page (3252C001-PCI)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRP0)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- A&D Weighing Bench and Floor Scales