Shop All Bench and Floor Scales
A&D Weighing
Digital Compact Bench Scale 1200g Capacity
Mfr # EK-1200I
Zoro # G4754425
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 1,200 g
- Scale Graduations 0.1 g
Product Information
- Brand A&D Weighing
- MFR # EK-1200I
- Zoro # G4754425
- UPC # 093764500107
- Country of Origin Korea, Republic of
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/4 in |
Weighing Surface Width | 6 5/8 in |
Overall Height | 2 1/4 in |
Overall Width | 8 1/2 in |
Overall Length | 7 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Scale Connection Ports | RS-232 |
Scale Readability | 0.1g |
Housing Material | ABS Plastic |
Power Unit | AC Adapter |
Application Modes | Counting and Percent Weighing |
Includes | AC adapter |
Standards | CE, GLP, NSF |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 1/4 in, Weighing Surface Width 6 5/8 in, Overall Length 7 1/2 in, Overall Width 8 1/2 in, Overall Height 2 1/4 in, Application Modes Counting and Percent Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material ABS Plastic, Standards CE, GLP, NSF, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Ltr, St, 1/3, 11Pt, W Pk (SMD11980)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- A&D WEIGHING Digital Compact Bench Scale 1000g/2 lb. Capacity (SJ-1000HS)
- A&D WEIGHING Digital Compact Bench Scale 12000g Capacity (EK-12KI)
- A&D WEIGHING Moisture Analyzer 71g Capacity, 0.0001g Readability (MS-70)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (EJ-3000)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M35R)
- A&D Weighing Shipping & Packing Scales