Shop All Weather Station
Acurite
Weather Station, 0 to 99.99" Rain Fall
Mfr # 01021MCB
Zoro # G7428465
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 158 Degrees
- Alarms Yes
- Relative Humidity Range 1 to 99%
- Wind Velocity 0 to 111.8 mph
- Rain Fall 0 to 99.99 in
Product Information
- Brand Acurite
- MFR # 01021MCB
- Zoro # G7428465
- UPC # 072397010214
- Country of Origin China
- Category Weather Station
Dimensions
Depth | 1.9" |
Width | 5.4" |
Height | 8" |
Manufacturer Warranty Length | 1 yr |
Sensor Length | 5.875 in |
Description
Wireless Weather Station, Series AcuRite, Power Source (2) AA Alkaline (Rain Gauge), Display Screen Type Color LCD, Data Update Frequency 18 sec (Sensor), 60 sec (Indoor), 60 sec (Rain Gauge), Weather Sensor Type Humidity, Lightning Detector, Temperature, Transmission Range 30 m, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L600#)
- SIMPSON ELECTRIC Meter 3-1/2 Lcd, 85-250Vac, 20-199.9Hz (M23500810)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (00638A4)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01096M)
- ACURITE Digital Color Weather Station (01201M)
- ACURITE Lightning Detector, 2-13/16" H, 2-1/2" W (02020CA1)
- ACURITE Acu-Rite 5-in-1 Wireless Color Wind and Rain Professional Weather Center Station (01529)
- TICK-TOCK 6 in. Patina Waterfall Rain Gauge (TI761222)
- Acurite Weather Station