Shop All Digital And Mechanical Timers
This Product is Discontinued
Acurite
Timer, 3-1/4" Depth, 3" H, 3-1/2" W (Discontinued)
Mfr # 00285E
Zoro # G7598958
This Product is Discontinued
Key Features
- Min. Time Setting 1 min
- Depth (In.) 3.25 in
- Alarm Audible
- Display Width (In.) 2.25 in
- Height (In.) 3 in
Product Information
- Brand Acurite
- MFR # 00285E
- Zoro # G7598958
- UPC # 072397002851
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Depth (In.) | 3.25 in |
Display Width (In.) | 2.25 in |
Height (In.) | 3 in |
Display Height (In.) | 0.9 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.5 in |
Digit Size (In.) | 0.75 in |
Digital Display Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Digital Display Width | 2 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/4 in |
Overall Height | 3 in |
Details
Item | Timer |
Min. Time Setting | 1 min |
Alarm | Audible |
Battery Type | AAA |
Max. Time Setting | 9 hr 59 min 59 sec |
Special Features | Digital, Metal Face, Twist to Set |
Display | LCD |
Minimum Time Setting | 1 min |
Features | Digital, Metal Face, Twist to Set |
Description
Timer, Features Digital, Metal Face, Twist to Set, Overall Depth 3 1/4 in, Overall Height 3 in, Overall Width 3 1/2 in, Minimum Time Setting 1 min, Manufacturer Warranty Length 1 yr, Digital Display Height 1 in, Digital Display Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.