Shop All Rain Gauges
Acurite
Rain Gauge, 0 to 99.9" Range, LCD Display
Mfr # 02446M
Zoro # G7415768
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Material of Construction Polycarbonate
- Mounting (2) Keyholes
- Power Source (5) AA Alkaline Batteries
- Manufacturers Warranty Length 12 mo
Product Information
- Brand Acurite
- MFR # 02446M
- Zoro # G7415768
- UPC # 072397008990
- Country of Origin China
- Category Rain Gauges
Dimensions
Manufacturers Warranty Length | 12 mo |
Overall Height (In.) | 6 in |
Gauge Height | 6 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Rain Gauge, Transmission Range 30 m, Scale Type Digital, Display Resolution 0.1 in, Number of Pieces 2, Data Update Frequency 60 sec, Battery Type (2) AA - Gauge, (3) AAA - Display, Display Type LCD, Alarm Set Point Range 0.25 in to 4 in, Gauge Features Automatic Self-Emptying, Includes Digital Display, Instruction Manual, Rain Gauge, Display Unit Mounting Type Wall Mounting Bracket, Manufacturer Warranty Length 1 yr Limited, Wireless Transmission Frequency 433 MHz, Low Battery Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- ACURITE Magnifying Rain Gauge, 5"-Capacity (3KLT2)
- ACURITE Acu-Rite 4 In. Rain Gauge & Thermometer Combo (02345A2)
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- ACURITE Rain Gauge Thermometer, Jumbo (00868DA1)
- ACURITE Glass Rain Gauge, w/Vial (00810A3)
- Acurite Rain Gauges