Shop All Rain Gauges
Acurite
Magnifying Rain Gauge, 5"-Capacity
Mfr # 3KLT2
Zoro # G702710723
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.2
- Width 3.7
- Outside Diameter 0.25
- Overall Height (In.) 1.4
- Material of Construction Plastic
Product Information
- Brand Acurite
- MFR # 3KLT2
- Zoro # G702710723
- UPC # 72397008501
- Country of Origin China
- Category Rain Gauges
Dimensions
Length | 15.2 |
Width | 3.7 |
Outside Diameter | 0.25 |
Overall Height (In.) | 1.4 |
Details
Material of Construction | Plastic |
Description
Stay on top of your watering needs with this Magnifying Rain Gauge. Measures up to 5" of rainfall in easy-to-read 1/10" graduations.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0211-06 - BLACK STATIC PENS)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Black, PK10 (1325-0)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Gray (1059-30x30GKT)
- ACURITE Acu-Rite 4 In. Rain Gauge & Thermometer Combo (02345A2)
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- ACURITE Rain Gauge, Magnifying, 12-1/2 in. H (00850A3)
- ACURITE Rain Gauge (00840A1)
- ACURITE Rain Gauge Thermometer, Jumbo (00868DA1)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- Acurite Rain Gauges