Shop All Clocks
Acurite
Intelli-Time Alarm Clock, w/Indoor Temp
Mfr # 13040CA
Zoro # G5785206
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Width 5-1/2"
- Height 3.20"
- Depth 1.3"
- Features Time Zone, Daylight Saving, Adjustable Brightness, Calendar, Temperature Display, Moon Phases, USB Charging
Product Information
Dimensions
Width | 5-1/2" |
Height | 3.20" |
Depth | 1.3" |
Details
Item | Intelli-Time Alarm Clock,w/Indoor Temp |
Display Type | LCD |
Features | Time Zone, Daylight Saving, Adjustable Brightness, Calendar, Temperature Display, Moon Phases, USB Charging |
Description
Intelli-Time Alarm Clock,w/Indoor Temp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- DESIGN TOSCANO Railroad Handcar Collectors' Die Cast Iron Mechanical coin Bank (SP1811)
- ACURITE Intelli-Time Digital Clock, 13.5" (75173M)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- Acurite Clocks