Shop All Wall or Desk Thermometers
Acurite
Digital Thermometer, 8-13/16" H, 3-13/16"W
Mfr # 00592A4
Zoro # G7428261
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 158 Degrees
- Temp. Range (C) -40 Degrees to 70 Degrees
- Accuracy +/-2 Degrees F/ +/-5% RH
- Display Type Thermistor/Resistive Humidity Sensor
- Mounting Wall or Desk
Product Information
- Brand Acurite
- MFR # 00592A4
- Zoro # G7428261
- UPC # 072397005920
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Width | 3 13/16 in |
Digit Size | 3/4 in |
Depth | 1 in |
Display Dimensions | 4-13/16 in H x 1-3/4 in W |
Height | 8 13/16 in |
Manufacturers Warranty Length | 1 yr |
Sensor Depth | 0.9 in |
Sensor Height | 4.8 in |
Base Depth | 1 in |
Mounting Hole Diameter | 0.25 in |
Overall Dimensions | 3.8 in W x 8.8 in H (Base)/1.6 in W x 4.8 in H 0.9 in D (Sensor) |
Display Height | 4.81 in |
Overall Width | 3.75 in |
Display Width | 1.75 in |
Sensor Width | 1.6 in |
Overall Depth | 1 in |
Digit Height | 3/4 in |
Display Size | 4 13/16 in H x 1 3/4 in W |
Base Height | 8.8 in |
Base Width | 3.8 in |
Overall Length | 8.5 in |
Description
Digital Thermometer, Sensor Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 1 Percent to 99 Percent, Number of Sensors 1, Transmission Range 330 ft, Primary Scale Outdoor Humidity/Temperature, Base Power Source Details (3) AA Batteries, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 4 13/16 in H x 1 3/4 in W 2-Digit Backlit LCD Display - 3/4 in Digit Height, 3.8 in W x 8.8 in H (Base)/1.6 in W x 4.8 in H 0.9 in D (Sensor)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- TAYLOR Thermometer Sunflower (5638)
- POMONA ELECTRONICS BNC Adapter, Bulkhead, 500 Vrms (4388)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- ACURITE Acu-Rite Songbird Indoor And Outdoor Thermometer (01781A2)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- ACURITE Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00330A2)
- ACURITE Digital Thermometer, 4-1/2" H, 2-1/2" W (00219CA1)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- Acurite Wall or Desk Thermometers