Shop All Wall or Desk Thermometers
Acurite
Digital Thermometer, 4-1/2" H, 2-1/2" W
Mfr # 00219CA1
Zoro # G7599070
original price:
$24.19
9% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Range (C) -50 Degrees to 70 Degrees
- Accuracy +/-2 Degrees F/ +/-5% RH; +/-2 Degrees F/ +/-4% RH; +/-2 Degrees F/ +/-3% RH
- Display Type LCD
- Mounting Wall or Desk
Product Information
- Brand Acurite
- MFR # 00219CA1
- Zoro # G7599070
- UPC # 072397008914
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Sensor Length | 10 ft |
Height | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Display Dimensions | 1-1/2 in H x 1-13/32 in W |
Depth | 1/2 in |
Width | 2 1/2 in |
Digit Size | 5/16 in |
Display Size | 1 1/2 in H x 1 13/32 in W |
Display Width | 1.4 in |
Display Height | 1.5 in |
Base Height | 4.5 in |
Overall Dimensions | 4 1/2 in L x 2 1/2 in W x 1/2 in D |
Overall Depth | 0.5 in |
Base Width | 2.5 in |
Overall Length | 4.5 in |
Overall Width | 2.5 in |
Base Depth | 0.5 in |
Description
Digital Thermometer, 16 Percent to 98 Percent, Indoor Temperature, Number of Sensors 1, 10 ft Temperature Sensor Probe, Backlit Yes, Base Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C, 1 1/2 in H x 1 13/32 in W 4-Digit Backlit LCD Display, Min/Max Memory, 4 1/2 in L x 2 1/2 in W x 1/2 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB OUTLET TESTER 120V AC GB (GRT-3500)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- ACURITE Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00330A2)
- ACURITE Acu-Rite Songbird Indoor And Outdoor Thermometer (01781A2)
- ASHCROFT 100-800F Other Thermometer (60-H6147RMT-32L-XDM3BA4NU)
- Acurite Wall or Desk Thermometers