Shop All Food Thermometers
Acurite
Analog Thermometer, 5" H, 13/16" D.
Mfr # 00696A2
Zoro # G7598790
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (F) -40 Degrees to 80 Degrees F
- Temp. Range (C) -40 Degrees to 20 Degrees C
- Application Refrigerator/Freezer
Product Information
- Brand Acurite
- MFR # 00696A2
- Zoro # G7598790
- UPC # 072397006965
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 10 yr |
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Analog Thermometer |
Display | Analog |
Temp. Range (F) | -40 Degrees to 80 Degrees F |
Temp. Range (C) | -40 Degrees to 20 Degrees C |
Application | Refrigerator/Freezer |
Includes | Adjustable Suction Cups |
Standards | NSF |
Case Material | Plastic |
Lens Material | Glass |
For Food Contact | No |
Metal Detectable | No |
Alarm | No |
Display Type | Analog |
NSF Certified | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 80 Degrees F |
Product Type | Refrigerator/Freezer Thermometer |
Description
Analog Thermometer, Metal Detectable No, Case Material Plastic, Features Degrees Fahrenheit and Celsius, Monitor Refrigerator Temperature or Freezer Temperature, Includes Adjustable Suction Cups, Lens Material Glass, Manufacturers Warranty Length 10 yr, Maximum Temperature 80 Degrees F, Minimum Temperature -40 Degrees F, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-2 Degrees F, Application Refrigerator/Freezer, Display Type Analog, NSF Certified Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Igniter, Hot Surface , 24V (10291)
- DURSTON MANUFACTURING RAIL TRAY 12" BLUE NO STUDS (VIMRD12B)
- ENTERPRISE MANUFACTURING Wringer, Mop (Green/Red) (940921-GR)
- MIDDLEBY WATER FILTRATION Truh2O 200Ms & Truh2O 200Ms2, #71558211 (71558211)
- ACURITE Digital Meat Thermometer W/ Wirless Display and Time Left to Cook (01185M)
- ACURITE Digital Instant Read Kitchen Thermometer (00665EA3)
- ACURITE Digital Food Service Thermometer (00515M)
- TAYLOR PRECISION PRODUCTS Taylor Precision Classic Instant Read 1in. Dial Meat Thermometer 5989 (5989)
- CDN Folding Thermocouple Thermometer - Red (TCT572-R)
- ESCALI Mini Timer, Digital, Counter, Display Unit (TMDGM12)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 600 (F) (350610D)
- Acurite Food Thermometers