Shop All Microbiology Media
Acumedia
Yeast Extract
Mfr # 7184-500g
Zoro # G7986522
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Preparing Microbiological Culture Media
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC
- Minimum Storage Temperature - Centigrade 2 Degrees C
Product Information
- Brand Acumedia
- MFR # 7184-500g
- Zoro # G7986522
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Yeast Extract |
Application | Preparing Microbiological Culture Media |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Product Form | Powder |
Media Type | Yeast Extract Agar |
Description
Yeast Extract, Media Type Yeast Extract Agar, Size 500 mL, Product Form Powder, Container Type Not Applicable, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, European Directive 91/155/EEC and 93/112/EC, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- UNITED SCIENTIFIC Watch Glasses, 300Mm Diameter, PK 12 (WGL300)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- RPI Bio-Safe NA, 4 L (111198)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- Acumedia Microbiology Media