Shop All Microbiology Media
Acumedia
Tryptic Soy Broth
Mfr # 7164-500g
Zoro # G7982103
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Shelf Life 2 yr
- Application Cultivation of a Wide Variety of Microorganisms
- Container Type Bottle
- Standards NCCLS
Product Information
- Brand Acumedia
- MFR # 7164-500g
- Zoro # G7982103
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Tryptic Soy Broth |
Shelf Life | 2 yr |
Application | Cultivation of a Wide Variety of Microorganisms |
Container Type | Bottle |
Standards | NCCLS |
Reference Methods | EP, JP, USDA, USP |
Media Type | Tryptic Soy Broth |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USDA, USP, Standards NCCLS, Application Cultivation of a Wide Variety of Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Graduated Cylinder, Class A, 1000 mL (CY3020-1000)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- LW SCIENTIFIC Refractometer, BRIX (CTL-REFM-BR32)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- ZYMO RESEARCH Femto Bacterial qPCR Premix (ZE2006-1)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK250 (2875-01)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- Acumedia Microbiology Media