Shop All Chemicals Starting with A
Acumedia
Tryptic Soy Blood Agar Base No. 2
Mfr # 7654-500g
Zoro # G8005790
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Isolation and Cultivation of a Wide Variety of Microorganisms
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Product Information
- Brand Acumedia
- MFR # 7654-500g
- Zoro # G8005790
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Size | 500 mL |
Details
Description
Tryptic Soy Blood Agar Base No. 2, Media Type Tryptic Soy Blood Agar Base No. 2, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation and Cultivation of a Wide Variety of Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- BYK-GARDNER 5710 Cylindrical Mandrel Bending Tester Set, ISO Version, 15 x 5.5 x 5 (5710)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- STATE CHEMICAL Acidine, PK4 (18041)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- Acumedia Chemicals Starting with A