Shop All Microbiology Media
Acumedia
EE Broth, Mossel
Mfr # 7603-500g
Zoro # G7918701
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Application Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel
- Shelf Life 2 yr
- Standards 29 CFR 1910.1200, GHS
- Container Type Bottle
Product Information
- Brand Acumedia
- MFR # 7603-500g
- Zoro # G7918701
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | EE Broth, Mossel |
Application | Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel |
Shelf Life | 2 yr |
Standards | 29 CFR 1910.1200, GHS |
Container Type | Bottle |
Reference Methods | EP, JP, USP |
Product Form | Powder |
Maximum Storage Temperature - Centigrade | 30 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Media Type | EE Broth |
Description
EE Broth, Mossel, Media Type EE Broth, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Cultivation and Enrichment of Enterobacteriaceae In Food EE Broth Mossel, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml, 100 ct (530110)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- COLE PARMER Oakton All-in-One pH/ATC Electrode, Refi (WD-35811-74)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- RPI YPD Broth, 500 G (Y20090-500.0)
- Acumedia Microbiology Media