Shop All Microbiology Media
Acumedia
Casman Medium Base
Mfr # 7123-10kg
Zoro # G8081567
Free Shipping & Returns
$2,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 L
- Shelf Life 2 yr
- Application Isolation of Haemophilus Influenzae, Neisseria Gonorrhoeae and Other Fastidious Microorganisms
- Standards 29 CFR 1910.1200, GHS
- Container Type Pail
Product Information
- Brand Acumedia
- MFR # 7123-10kg
- Zoro # G8081567
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 L |
Details
Description
Casman Medium Base, Media Type Casman Medium Base, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Isolation of Haemophilus Influenzae, Neisseria Gonorrhoeae and Other Fastidious Microorganisms, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60W Color-mixing RGB LED Illuminator (LED-RGB-60W)
- NATIONAL SCIENTIFIC Integral Molded PE Membrane, Clea, PK 100 (C4011-50)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-147)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- Acumedia Microbiology Media