Shop All Security & Flood Lights
Acuity Brands Lighting Lithonia
Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens
Mfr # SGLL 24 40K 80CRI PIR M4
Zoro # G808642010
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # SGLL 24 40K 80CRI PIR M4
- Zoro # G808642010
- UPC # 889804469868
- Country of Origin China
- Category Security & Flood Lights
Description
intended use: provides general illumination in residential and commercial applications. Ideal for use in garages, corridors, utility areas, workshops and more. electrical: the sgll produces 5,000 lumens. Standard input = 80 watts and has 80 cri. minimum starting temperature at -22f. listings: ul certified to us and canadian standards and listed suitable for damp locations. Energy star certified. installation: flush or suspension mount. Can be direct wired or plugged in with the provided 5 foot power cable. can link multiple fixtures flush mount only. End-to-end connector included. 18-inch adjustable suspension mount aircraft cable is also included. Mounting hardware included, for installation to j-box.. construction: features a white high-gloss polycarbonate diffuser with passive infrared pir motion sensor for easy on/off operation. The 360 pir sensor activates when motion is detected. Can be pre-set to automatically turn off from 1 to 10 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- HALO Rl56 Series (RL56TRMSNB)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- HALO Hl612Icat Allslope (HL612ICAT)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia LED Bullet Flood - Spot Optics - 5000K (OLBS 8 50K DDB M6)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- MOONRAYS Security Farm Light, 120 V, 1Lamp, Sodium Lamp, 6400 Lumens Lumens, 2100 K Color Temp (L1730)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- Acuity Brands Lighting Lithonia Security & Flood Lights