Shop All Access Doors
Acudor
Hinged Duct Access Door - 24 x 24
Mfr # HD50702424
Zoro # G004928628
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Acudor
- MFR # HD50702424
- Zoro # G004928628
- Country of Origin Canada
- Category Access Doors
Description
constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"w closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 24" w x 24" h outside flange dimensions. 22-3/4" w x 22-3/4" d x 5/8" h return flange dimensions. Color finish is silver . Number of latches is 2 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- BEST HINGES Wood Knob for Bi-Fold Door # 521280 (BF5062)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4-316)
- DESIGN HARDWARE Grade 1 Cylindrical Lock, 86-Storeroom, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (DH-X-86-F-26D)
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- ACUDOR Galvanized Roof Hatch - 30 x 36 (G3844)
- ACUDOR Acudor PA1429 PA-3000 14 x 29 Access Door - Styrene Plastic (PA1429)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- ACUDOR Duct Access Door With no hinge - 24 x 24 (CD50802424)
- ACUDOR Fire Rated Access Door For Walls - 36 x 36 (Z63636SCPC)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 22 x 22 (MP2222S)
- Acudor Access Doors