Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Activeaire
ActiveAire Urinal Screen, Sunscape Yellow, PK 12
Mfr # GPC48271
Zoro # G402502062
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2"
- Features Deodorizer
- Color Yellow
- Width 7.9"
Product Information
- Brand Activeaire
- MFR # GPC48271
- Zoro # G402502062
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Height | 0.2" |
Width | 7.9" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deodorizer Urinal Screens |
Fragrance | Mango |
Features | Deodorizer |
Color | Yellow |
Description
ActiveAire Urinal Screen features a traditional design that's easy-to-install to reduce odors at the source and create a more welcoming experience for everyone. The Sunscape fragrance melts stress away with a tropical island scent that delivers the essence of a secluded vacation on the beach. Sustained release provides consistent fragrancing to ensure your restroom stays fresh for at least 30 days. Plus, the on-trend fragrance can be matched with other ActiveAire supplies to keep a consistent experience in restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPS Soap Dispenser, Stainless Steel, Manual (1015-01G)
- DICOR CPSB125E 12 in. Soft Bristle Exterior 5-Sided Wash Brush (D6J-CPSB125E)
- DIAMOND Clothespins Plst 24Ct (536-376-850)
- PURELL Hand Sanitizer Wipes, White, Canister, Textured, 5-3/4 in x 7 in, Citrus, 12 PK (9111-12)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Sunscape YW, PK 12 (GPC48261)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Cstl Breeze BE, PK 12 (GPC48260)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK60 (2WDS60OMF)
- HOSPECO Urinal Scrn, Green Apple, PK12 (03902)
- Activeaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers