Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Activeaire
ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12
Mfr # GPC48265
Zoro # G302502032
original price:
$54.15
3% off
new price: $51.99
/pk 12, $4.33/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8"
- Features Deodorizer
- Color Citrus
- Height 0.5"
Product Information
- Brand Activeaire
- MFR # GPC48265
- Zoro # G302502032
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 8.8" |
Height | 0.5" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Low-Splash Deodorizer Urinal Screens |
Fragrance | Citrus |
Features | Deodorizer |
Color | Citrus |
Description
ActiveAire Urinal Screen features an enhanced deodorizing design to create a more welcoming experience in restrooms. Its splash-reducing construction reduces splash by more than 70 percent to help keep restrooms cleaner and decrease maintenance times. The Citrus fragrance delivers the crisp scent of handpicked fruit, lemon and mandarin with subtle hints of pomegranate and sandalwood. Larger, thicker screen with sustained release provides greater fragrancing to keep restrooms smelling fresh for at least 30 days. Plus, the on-trend fragrance can be matched with other ActiveAire supplies to keep a consistent experience in restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Vacuum Anchor Gas Cylinder, Black (2200085)
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- GENUINE JOE 33 gal Trash Bags, M, 1.35 mil (34 Micron), Black, 100 PK (GJO70341)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Sunscape YW, PK 12 (GPC48261)
- ACTIVEAIRE ActiveAire Urinal Screen, Sunscape Yellow, PK 12 (GPC48271)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Cstl Breeze BE, PK 12 (GPC48260)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Clear/Tropical Fruit, PK12 (EKS-6C-12)
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 (55FJ82)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- Activeaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers