Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Activeaire
ActiveAire Urinal Screen, Castle Breeze Blue, PK 12
Mfr # GPC48270
Zoro # G802502051
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.9"
- Height 0.2"
- Features Deodorizer
- Color Blue
Product Information
- Brand Activeaire
- MFR # GPC48270
- Zoro # G802502051
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 7.9" |
Height | 0.2" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Deodorizer Urinal Screens |
Fragrance | Coastal Breeze |
Features | Deodorizer |
Color | Blue |
Description
ActiveAire Urinal Screen features a traditional design that's easy-to-install to reduce odors at the source and create a more welcoming experience for everyone. The Coastal Breeze scent lets you escape to the coast with a fragrance that expresses the essence of fresh seaside air and a cool, gentle breeze. Sustained release provides consistent fragrancing to ensure your restroom stays fresh for at least 30 days. Plus, the on-trend fragrance can be matched with other ActiveAire supplies to keep a consistent experience in restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter 12" Drive Pad Holder - Black Plastic W/Teeth (53178-51-0327)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ACTIVEAIRE ActiveAire Urinal Screen, Sunscape Yellow, PK 12 (GPC48271)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Sunscape YW, PK 12 (GPC48261)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Cstl Breeze BE, PK 12 (GPC48260)
- FRESH PRODUCTS Urinal Deodorizer Screen, Mango, PK10 (FRS 2WDS60 MAN)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- EKCOS INNOVATIONS Ekcoscreen Green/Pine (EKS-9G-12)
- Activeaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers