Shop All Disinfectants and Sanitizers
Activate
Bleach Disinfectant, 11 oz. Trigger Spray Bottle, Unscented
Mfr # MLCS00060C
Zoro # G4418635
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 11 oz.
- Fragrance Unscented
- Primary Chemical Bleach
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Activate
- MFR # MLCS00060C
- Zoro # G4418635
- UPC # 616298770060
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 11 oz. |
Cleaner Container Size | 11 oz. |
Degreaser Container Size | 11 oz. |
Container Size | 11 oz |
Description
Bleach, Primary Chemical Bleach, Container Type Trigger Spray Bottle, Container Size 11 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 2 min, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Norovirus; Rotavirus; Salmonella; TB;, Product Series Activate
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop, 6PK (977)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- GENUINE JOE Medium Mop Head, Orange (GJOMOR1B)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 6 X 6.75in, 160/Cannister (13-1100)
- FLOTEK Disinfectact Wipes, 12 PK (270806)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Cotton Breeze (911801-G4)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- Activate Disinfectants and Sanitizers