Shop All Fire Extinguishers
Activar Construction Products Group
Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical, Cosmic 10E
Mfr # FE10
Zoro # G102663513
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Activar Construction Products Group
- MFR # FE10
- Zoro # G102663513
- UPC # 707022401432
- Country of Origin China
- Category Fire Extinguishers
Description
FIRE EXTINGUISHER, 10 LBS MULTI-PURPOSE DRY CHEMICAL, COSMIC 10E THESE FIRE EXTINGUISHERS CONTAIN SPECIALLY FLUIDIZED AND SILICONIZED MONO AMMONIUM PHOSPHATE POWDER, WHICH SMOTHERS AND BREAKS THE CHAIN REACTION ON CLASS B FIRES, FUSES AND INSULATES CLASS A FIRES AND IS A NON-CONDUCTOR OF ELECTRICITY. NON-TOXIC. FEATURES:
- HEAVY-DUTY STEEL CYLINDER WITH RUGGED METAL VALVE SIPHON TUBE WITH REPLACEABLE MOLDED VALVE STEM SEAL VISUAL PRESSURE GAUGE PULL PIN AND UPRIGHT SQUEEZE GRIP CORROSION AND IMPACE-RESISTANT POWDER COAT FINISH
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10 (DL144BTB10)
- TINGLEY RUBBER Tingley® H56107 DuraScrim„¢ Detachable Hood, Yellow, L (H56107.LG)
- ALLEGRO INDUSTRIES Allegro Industries 9900-73B Replacement Breathing Tube (9900-73B)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- GREAT STUFF DuPont Foam (99112831)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- Activar Construction Products Group Fire Extinguishers