Shop All Arts & Crafts
Activa
Rigid Wrap® Plaster Cloth, 4inx 180in, PK3
Mfr # 231
Zoro # G1424380
product price: $28.85
/pk 3, $9.62/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plaster Gauze
- Recommended Age 8+ Years
- Includes 3 rolls of plaster cloth
- Recommended Grade Grade 3+
Product Information
- Brand Activa
- MFR # 231
- Zoro # G1424380
- UPC # 194629001392
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Plaster Gauze |
Recommended Age | 8+ Years |
Includes | 3 rolls of plaster cloth |
Recommended Grade | Grade 3+ |
Description
Premium quality plaster gauze - always fast drying and even textured to allow for the finest detail and smoothest work. Each roll individually wrapped for longer life and cleaner storage. One of the fastest mediums for mask making, jewelry, sculpture, props, and more. No heat required. Safe and easy to use for every skill level. Quick dry microwave projects in under 30 minutes, including drying time. Allows for draped surfaces better than any other product. Accepts all finishes. Each roll includes 4" x 180". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- ZORO SELECT Carton Box Sizer, Silver, Steel/Plastic (5NWA5)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Be, PK12 (BK440C)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ACTIVA FastMache™ Fast Drying Papier Mache, 4 lbs. (605)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- KRAFT TOOL Glaschip #20 Glitter, 1 lb. (DC456)
- DIXON TICONDEROGA Prang, Crayons Made With Soy, 8PK (00000)
- Activa