Shop All Pump Parts
Action Pump
S75x6 Female Buttress x 2" Male NPT Pipe Thread IBC Valve
Mfr # DL2/75UF/2NPM/7
Zoro # G202608315
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Action Pump
- MFR # DL2/75UF/2NPM/7
- Zoro # G202608315
- UPC # 707022368742
- Country of Origin United States
- Category Pump Parts
Description
S75 X 6 FEMALE BUTTRESS TO 2" MALE NPT PIPE THREAD IBC VALVE FOR USE WITH SCHUETZ AND CLAWSON. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: S75 X 6 MALE BUTTRESS THREAD. 75.0MM (2.95") OUTSIDE DIAMETER AND 6.00MM (0.24") THREAD PITCH (DISTANCE BETWEEN THREADS). THIS IS THE THREAD FOUND ON IBC'S FROM SCHUETZ, CLAWSON, FUSTIPLAST. REFER TO KEY B IN REFERENCE TABLE BELOW. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- DAYTON Motor (PP2LTAD23SCG)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4)
- ACTION PUMP Action Pump Piston Pump THP-MC for Non-Corrosive Fluids (THP-MC)
- ACTION PUMP FDA-Compliant Piston IBC Tote Pump (DRM1318)
- ACTION PUMP S60x6 Female Buttress x 1-1/2" Male BSP Pipe Thread Adapter (HMFB/15UD/027)
- ACTION PUMP Polyethylene Siphon Drum Pump - Heavy-Duty (DRM344)
- ACTION PUMP FDA-Compliant Piston Pail Pump (DRM1315)
- ACTION PUMP IBC Tote Gravity-Fed Hose with Nozzle (IBC021)
- DAYTON Clamp (PPTLSP010G)
- Action Pump Pump Parts