Shop All Fuel Transfer Accessories
Action Pump
Replacement Parts Kit, For 3KUE9
Mfr # 3003RK
Zoro # G4039707
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials PTFE, Stainless Steel
- Includes 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin
- Food Grade No
- Product Type Pump Replacement Parts Kit
- Wetted Material PTFE, Stainless Steel
Product Information
- Brand Action Pump
- MFR # 3003RK
- Zoro # G4039707
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Accessories
Details
Item | Pump Replacement Parts Kit |
Wetted Materials | PTFE, Stainless Steel |
Includes | 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin |
Food Grade | No |
Product Type | Pump Replacement Parts Kit |
Wetted Material | PTFE, Stainless Steel |
Description
Pump Replacement Parts Kit, Kit Type Replacement Parts Kit, Wetted Material PTFE, Stainless Steel, Includes 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin, Product Type Pump Replacement Parts Kit, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- APACHE Square Hole Suction Strainer, 2" (70009702)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- ECO-FLO Condensate Pump 1/40 HP (CDSP-20)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- Action Pump Fuel Transfer Accessories