Shop All Hand Drum Pumps
Action Pump
Liquid Mixer, 0-11 Perc. Quick Dial
Mfr # CMX1
Zoro # G7782647
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Valve
- Includes Full Flow Brass Ball Valve, 2 Back Flow Preventers
- Application Industry for Mixing Liquid Coolant Concentrate, Workshops & Garages for Mixing Water with Detergents, Antifreeze
- Housing Material Aluminum
Product Information
- Brand Action Pump
- MFR # CMX1
- Zoro # G7782647
- UPC # 791885901758
- Country of Origin India
- Category Hand Drum Pumps
Details
Action Type | Valve |
Includes | Full Flow Brass Ball Valve, 2 Back Flow Preventers |
Application | Industry for Mixing Liquid Coolant Concentrate, Workshops & Garages for Mixing Water with Detergents, Antifreeze |
Housing Material | Aluminum |
Item | Liquid Mixer,0-11 Perc. Quick Dial |
Description
Liquid Mixer,0-11 Perc. Quick Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Pl-36B 115V Bronze Circulator (PL-36B)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1K9F0)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- FLOWLINE Ultrasonic Level Sensor, 49.2 In (DX10-01)
- ACTION PUMP Food/Chemical Piston Pump, Blue Handles (EZ-55B)
- ACTION PUMP Food/Chemical Piston Pum, Red (EZ-55R)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2871)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7036)
- ACTION PUMP Action Pump 507 22 oz PVC Drum Pump With 36" Discharge Hose (507)
- ACTION PUMP Action Pump Piston Pump 6008 for Detergents, Waxes, Water Solubles (6008)
- ACTION PUMP Action Pump Siphon Drum Pump 5000 for Light Oil, Kerosene, Water Based Chemicals (5000)
- Action Pump Hand Drum Pumps