Shop All Hand Drum Pumps
Action Pump
GoatThroat„¢ Drum Pump GT100 with 4" Standoff & Nitrile Seal
Mfr # GT100
Zoro # G005259066
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Action Pump
- MFR # GT100
- Zoro # G005259066
- UPC # 791885901369
- Country of Origin United States
- Category Hand Drum Pumps
Description
Goatthroat drum pump gt100 with 4" standoff & nitrile seal goatthroat pump with single medium nitrile seal and 4" standoff kit. Hand operated drum pump, piston action, pump body material polypropylene, wetted materials polypropylene, nitrile, max. Head 10 ft., max. Pressure 7 psi, max. Temp. 120 degrees f, max. Viscosity 1400 ssu, inlet size 1/2 in. Outlet size 3/8 in. For use on 5-55 gal. And rieke flex spout containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC (33101)
- KERICK Float Rod, 5/16-18 In, 14 In L, SS (SR14)
- ACTION PUMP DEF Drum, 110 Volt, w/RSV, Auto Nozzle (G247)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 53-1/2" H (EZTOTE)
- ACTION PUMP Action Pump 219 Stainless Steel Rotary Pump With Vanes (219)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 43-1/2" H (EZ55)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5R)
- ACTION PUMP 5000 Siphon Drum Pump for Light Oil, Kerosene, Water Based Chemicals (5000*****##*)
- ACTION PUMP Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM (3004)
- ACTION PUMP GoatThroat„¢ Drum Pump GT300 with 4" Standoff & Viton Seal (GT300)
- Action Pump Hand Drum Pumps