Shop All Hand Drum Pumps
Action Pump
Drum Pump, For 55 gal
Mfr # ACT-17ESS
Zoro # G404836936
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Type Rotary
- For Container Size 55 gal
- Max. Flow Rate 20 gal per stroke
- Max. Viscosity 1,000 cps
- Wetted Materials 316 stainless steel, PTFE
Product Information
- Brand Action Pump
- MFR # ACT-17ESS
- Zoro # G404836936
- UPC # 791885902335
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal |
Details
Action Type | Rotary |
Max. Flow Rate | 20 gal per stroke |
Max. Viscosity | 1,000 cps |
Wetted Materials | 316 stainless steel, PTFE |
Item | Drum Pump |
Suction Tube Material | PTFE |
For Container Type | Drum |
Housing Material - Pumps | 316 Stainless Steel |
Description
Drum Pump, For Container Type Drum, Housing Material - Pumps 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, Air, 1/4 In Nonmetallic Pump (476.129.000)
- DAYTON Zinc Alloy 1/10 HP Compact Submersible Pump 115V (12U598)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with 4-20mA Control (LPH6MA-VTC3-XXX)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (SD1202H)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4005)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490)
- ACTION PUMP GoatThroat„¢ Drum Pump GT100 with 4" Standoff & Nitrile Seal (GT100)
- ACTION PUMP Action Pump Steel Lever-Action Drum Pump 3001 (3001)
- ACTION PUMP Action Pump 219 Stainless Steel Rotary Pump With Vanes (219)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55P)
- EDM ZAP PARTS Oil Safe Stumpy Pour Spout Lid, Yellow, (100509)
- Action Pump Hand Drum Pumps