Shop All Hand Drum Pumps
Action Pump
DEF Drum, 110 Volt, w/RSV, Auto Nozzle
Mfr # G247
Zoro # G7782960
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Discharge Hose, Hose Swivel, Clamps And Barb, 6 ft. Power Cord
- Application DEF
- Voltage 110v
- For Use With Container that has RSV/RPV Container Valve
- Motor Type Electric
Product Information
- Brand Action Pump
- MFR # G247
- Zoro # G7782960
- UPC # 791885902564
- Country of Origin United States
- Category Hand Drum Pumps
Details
Includes | Discharge Hose, Hose Swivel, Clamps And Barb, 6 ft. Power Cord |
Application | DEF |
Item | DEF Drum,110 Volt,w/RSV,Auto Nozzle |
Voltage | 110v |
For Use With | Container that has RSV/RPV Container Valve |
Motor Type | Electric |
Description
DEF Drum,110 Volt,w/RSV,Auto Nozzle
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- ACTION PUMP Tote, 12 Volt EPDM Seals (G237)
- ACTION PUMP Lever Action Double Diaphragm Drum Pump (DRM1420)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLK)
- ACTION PUMP Action Pump Piston Pump THP-ST for Aggressive Chemicals (THP-ST)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- ACTION PUMP Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump (EZ-15)
- LIQUIDYNAMICS Hand Drum Pump, Rotary, PP Adptr, 3/4in Dia (10035)
- Action Pump Hand Drum Pumps