Shop All Disposable Hoods
Action Chemical
Promax(R) Hood, White, Universal, PK100
Mfr # 1050
Zoro # G4154245
product price: $94.55
/pk 100, $0.95/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Promax(R) Microporous Polyolefin
- Size Universal
- Closure Type Snap
- Seam Style Serged
Product Information
- Brand Action Chemical
- MFR # 1050
- Zoro # G4154245
- Country of Origin Viet Nam
- Category Disposable Hoods
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Disposable Hood |
Color | White |
Material | Promax(R) Microporous Polyolefin |
Closure Type | Snap |
Seam Style | Serged |
Standards | FDA Approved |
Series | Promax(R) |
Package Type | Bag |
Garment Style | Disposable Hood |
Features | Hood and Elastic Face |
Description
Disposable Hood, Closure Type Snap, Color White, Material Promax(R) Microporous Polyolefin, Named Size Universal, Seam Style Serged, Series Promax(R), Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L (9690L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL (SA6111)
- ACTION CHEMICAL Disposable Hood, White, XL, PK1000 (M2302W-XLONG)
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- NATIONAL SAFETY APPAREL National Safety Apparel® PVC Chemical Splash Protection Hood, H30GV001 (H30GV001)
- KEYSTONE SAFETY Disposable Hood, White, Universal, PK1000 (H-NWI-E-CROWN)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- Action Chemical Workwear and Protective Clothing