Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Hairnet, White, Universal, PK1000
Mfr # MC-18-1000/W
Zoro # G4024097
product price: $92.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Nylon
- Latex-Free Yes
- Size S
- Contains Latex No
Product Information
- Brand Action Chemical
- MFR # MC-18-1000/W
- Zoro # G4024097
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | 18 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
Packaging | Box |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet, Color White, Diameter 18 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51154)
- PORTWEST Atlanta Hi-Vis Mesh Vest, Med (US370)
- SPEAKMAN 1" Ball Valve For Deluge Showers (SE-911)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (C-18-1000B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- BRADY Bouffant Dispenser, Arcylic, Clear (PD524E)
- Action Chemical Workwear and Protective Clothing