Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Hairnet, Blue, Universal, PK1000
Mfr # MC-21-1000/B
Zoro # G4296862
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Nylon
- Latex-Free Yes
- Size M
- Contains Latex No
Product Information
- Brand Action Chemical
- MFR # MC-21-1000/B
- Zoro # G4296862
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Blue |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Fabric Weight | 0.56 oz/sq yd |
Package Type | Box |
Packaging | Box |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet, Color Blue, Diameter 21 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51TM)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- ZING Lockout Tagout Shadow Board, 11-3/4" W (7800)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-26-1000B)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- Action Chemical Disposable Clothing