Shop All Disposable Lab Coats
Action Chemical
Disposable Lab Coat, XL, Green, PK30
Mfr # M1710G-XL
Zoro # G7482212
original price:
$56.07
23% off
new price: $42.99
/pk 30, $1.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand Action Chemical
- MFR # M1710G-XL
- Zoro # G7482212
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Length | 38 1/2 in |
Fits Chest Size | 27-29/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disposable Lab Coat |
Color | Green |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1.25 oz |
Cuff Style | Open |
Attached Hood | No |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Green, Material Polypropylene, Named Size XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34, Storm (74369)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS (6), 100 PK, Blue (6001XS)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Blue, PK30 (M1710B-5X)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- Action Chemical Disposable Clothing