Shop All Disposable Lab Coats
Action Chemical
Disp. Lab Coat, L, Polypropylene, Wht, PK30
Mfr # M1710-L
Zoro # G4302216
product price: $47.89
/pk 30, $1.60/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Serged
- Fabric Weight 1.25 oz
Product Information
- Brand Action Chemical
- MFR # M1710-L
- Zoro # G4302216
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Fabric Weight | 1.25 oz |
Attached Hood | No |
Pattern | Solid |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size L, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5309)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Blue, PK30 (M1710B-5X)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Red, PK30 (1710R-L)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- ACTION CHEMICAL Disp. Lab Coat, M, Polypropylene, Blue, PK30 (M1710B-M)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 3XL, PK30 (FK-32122-6)
- Action Chemical Disposable Clothing