Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Bouffant Cap, Green, Universal, PK1000
Mfr # B-24-1000G
Zoro # G4296905
product price: $42.75
/pk 1000, $0.04/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free Yes
Product Information
- Brand Action Chemical
- MFR # B-24-1000G
- Zoro # G4296905
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Green |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Product Type | Bouffant Cap |
Packaging | Box |
Description
Bouffant Cap, Color Green, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 60 ft. L x (CK41236BL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), XL (JET2NV RG XL)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (C-18-1000B)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 24", 100/Bag (109HPI-24-BK-1BG)
- Action Chemical Workwear and Protective Clothing