Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Bouffant Cap, Blue, Universal, PK1000
Mfr # B-24-1000B
Zoro # G4296887
product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free Yes
Product Information
- Brand Action Chemical
- MFR # B-24-1000B
- Zoro # G4296887
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Product Type | Bouffant Cap |
Packaging | Box |
Description
Bouffant Cap, Color Blue, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- C.H. HANSON Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100 (41772)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-24-1000/W)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-24-1000/B)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- Action Chemical Hairnets, Beardnets & Bouffants