Shop All Hairnets, Beardnets & Bouffants
Action Chemical
Beard Cover, Blue, Universal, PK1000
Mfr # MBC-1000/B
Zoro # G4302191
original price:
$159.87
31% off
new price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Size Universal
Product Information
- Brand Action Chemical
- MFR # MBC-1000/B
- Zoro # G4302191
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | Universal |
Details
Hair and Beard Nets Item | Beard Cover |
Item | Beard Net |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Box |
Packaging | Box |
Product Type | Beard Net |
Description
Beard Net, Color Blue, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Net, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-24-1000/R)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-24-1000/B)
- ACTION CHEMICAL Head/Beard Cover, Universal, Blue, PK1000 (M2302B)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- ACTION CHEMICAL Bouffant Cap, Red, Universal, PK1000 (MB-21-1000/R)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 100 /Pk 1000/Cs (36850)
- Action Chemical Workwear and Protective Clothing