Shop All Closed Circuit TV System Accessories
Acti
Wall Mount Adapter, 13-63/64 in. H, Metal
Mfr # PMAX-0303
Zoro # G2020089
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum
- Overall Height 3 1/2 in
- Width 5 9/32 in
Product Information
- Brand Acti
- MFR # PMAX-0303
- Zoro # G2020089
- UPC # 888034000223
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/2 in |
Width | 5 9/32 in |
Height | 13 63/64 in |
Length | 9 31/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Depth | 9 1/4 in |
Details
Description
Gooseneck Mount Adapter, Overall Height 3 1/2 in, Compatible Surveillance Equipment IP Camera, Overall Depth 9 1/4 in, Overall Width 5 3/4 in, Mounting Location Wall, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LSH14 C Size Lithium Cell - 3.6V 5500mAh (LSH14)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- SPECO TECHNOLOGIES Power Supply, 2-57/64 in. H, 24VAC (PSW3)
- Acti Closed Circuit TV Systems & Accessories