Shop All Closed Circuit TV System Accessories
Acti
Tilted Mount, White, Wall Mount, Plastic
Mfr # R707-A0005
Zoro # G5079037
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Covert Cameras
- Color White
- Material Plastic
- Mounting Wall
- For Use With L-Shaped Pinhole Covert Cameras
Product Information
- Brand Acti
- MFR # R707-A0005
- Zoro # G5079037
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Description
Tilted Mount, Compatible Surveillance Equipment IP Camera, Mounting Location Wall, Includes Screws, Color White, Compatible Camera Design Pinhole, Includes Mounting Hardware Yes, Manufacturers Warranty Length 1 yr, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell CopperTop AAA Alkaline Battery, 20 PK (MN2400B20Z)
- ILC Replacement for Omron Jzsp-ba01 (JZSP-BA01 OMRON)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- ACTI Video Encoder, 8 CH, Metal (V31)
- ACTI Corporate License, For NVR 3 VMS Software (LNVR3003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- Acti Closed Circuit TV System Accessories