Shop All Closed Circuit TV System Accessories
Acti
Pole Mount, Gray, 5-5/16" D, Aluminum
Mfr # PMAX-0506
Zoro # G5079186
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Dome Cameras
- Color Gray
- Material Aluminum
- Overall Height 4 3/4 in
- Width 1 55/64 in
Product Information
- Brand Acti
- MFR # PMAX-0506
- Zoro # G5079186
- UPC # 888034008076
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 4 3/4 in |
Width | 1 55/64 in |
Depth | 5 5/16 in |
Height | 4 23/32 in |
Length | 1 55/64 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 1/4 in |
Overall Depth | 1 3/4 in |
Details
Description
Pole Mount, Overall Height 4 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 1 3/4 in, Compatible with Manufacturer Model Number A31, A4x, E78, E9x, E9xx, Overall Width 5 1/4 in, Mounting Location Pole, Includes Screws, Color Gray, Compatible Camera Design Dome, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hoover Bh50000 (BH50000 HOOVER)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14500SL-2P)
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI Media Station, Black, 5-5/16 in. L (ECD-1000)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- Acti Closed Circuit TV Systems & Accessories