Shop All Closed Circuit TV System Accessories
Acti
Network I/O Module, Blue, 2-3/4"W, 10/30VDC
Mfr # PIOB-0100
Zoro # G5078580
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Blue
- Material Plastic
- Overall Height 1 in
- Width 2 3/4 in
Product Information
- Brand Acti
- MFR # PIOB-0100
- Zoro # G5078580
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Width | 2 3/4 in |
Depth | 1 1/16 in |
Height | 4 51/64 in |
Length | 2 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 4 3/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Network I/O Module |
Fits | Network Video Recorders |
Color | Blue |
Material | Plastic |
Body Material | Plastic |
Standards | CE, FCC |
Power Supply | 10 to 30V DC |
Interface | 10/100 Base-TX Ethernet |
Characteristics | Built-In (6) Digital Inputs and (6) Digital Outputs, RS485/RS422/RS232/RJ45 Connector |
Voltage | 10 to 30V |
Power Source | Power Supply |
For Use With | Network Video Recorders |
Function | Provides Configurable Input/Output Ports |
Product Type | Network IO Module |
Compatible Surveillance Equipment | Network Video Recorder |
Description
Network I/O Module, Product Type Network IO Module, Compatible Surveillance Equipment Network Video Recorder, Color Blue, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 3/4 in, Overall Height 1 in, Overall Width 4 3/4 in, Power Source Power Supply, Standards CE, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah Universal Power Group 45825 Sealed Lead Acid Battery - 2 Pack (ML55-12MP241040)
- AMPD 3 in 1 Multi Tip USB Connection Cable Rose Gold (AA-USB-3IN1-ROSEGOLD)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-446)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Oracle FS645 (MAX3962102)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- ACTI NVR Software License, NVR 3 Station Mgmt. (LSMS1000)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Memory Card, 64 GB Capacity, Plastic Body (PMMC-0301)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- Acti Closed Circuit TV System Accessories