Shop All Closed Circuit Cameras and Recorders
Acti
Lens, 8mm Focal L, f/1.8 Aperture Ratio
Mfr # PLEN-4103
Zoro # G5078949
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Aperture Ratio f/1.8
- Focal Length (mm) 8
- Function High Resolution Images, Increased Sensitivity
- For Use With IP Cameras
Product Information
- Brand Acti
- MFR # PLEN-4103
- Zoro # G5078949
- UPC # 888034003224
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 8 |
Manufacturers Warranty Length | 1 yr |
Maximum Focal Length | 1.9 mm |
Details
Item | Lens |
Type | Fixed |
Aperture Ratio | f/1.8 |
Function | High Resolution Images, Increased Sensitivity |
For Use With | IP Cameras |
Application | Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation |
Lens Type | Fixed |
Compatible Camera Type | IP Network |
Compatible Camera Design | Board |
Description
Lens, Lens Type Fixed, Aperture Ratio f/2.8, Maximum Focal Length 1.9 mm, Compatible Camera Type IP Network, Compatible Camera Design Board, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Padded H390 USB Headset, Black (LOG981000014)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port (U223-007)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- ACTI Network Video Recorder, 10-13/32" W, 12VDC (MNR-330P)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- ACTI Hard Disk Drive, For NVR, Metal Material (PHDD-2501)
- INVID TECH Network Video Recorder (VN2A-8X8)
- Acti Closed Circuit TV Systems & Accessories